Shop All Fiber Discs
Finish 1St
Fiber Disc, 50 Grit, 20,000 Max. RPM, PK25
Mfr # 3116035
Zoro # G5754099
product price: $19.49
/pk 25, $0.78/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 50 / P50
Product Information
- Brand Finish 1St
- MFR # 3116035
- Zoro # G5754099
- UPC # 82354028121
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 50 / P50 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Max. RPM | 20,000 RPM |
Color | Red |
Backing Material | Fiber |
Vacuum Hole Design | Non-Vacuum |
Series | Fiber Disc |
Grit | 50 |
Item | Fiber Disc |
Grade | Coarse |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 20,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Applicable, Grit 50, Overall Diameter 4 1/2 in, Series Fiber Disc, Maximum Operating Speed 20,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Red, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape C, SC-51, 1/4 (10423)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98111)
- ECONOLINE Poppet Valve (411148)
- WEILER 3/8" Crimped Wire End Brush, .0118" Steel Fill (10188)
- FINISH 1ST Fiber Disc, 36 Grit, 20,000 Max. RPM, PK25 (3115035)
- FINISH 1ST Fiber Disc, 36 Grit, 8000 Max. RPM, PK25 (3135035)
- FINISH 1ST Fiber Disc, 24 Grit, 20,000 Max. RPM, PK25 (3114035)
- FINISH 1ST Fiber Disc, 24 Grit, 8000 Max. RPM, PK25 (3134035)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 80 G, PK25 (7000119209)
- NORTON ABRASIVES Fiber Disc, 7x5/8-11, 36G, PK25 (66261138818)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 80 Grit (40303)
- Finish 1St Fiber Discs