Fineline Settings

Fineline Settings 6303-GRN Green Large Tiny Tureens Appetizer Bowl


product price: $87.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Fineline Settings offers a comprehensive assortment of plastic party and catering tableware. Their designs range from classic to contemporary, and the products establish tomorrow’s trends in today’s market. A decade of experience in the disposable tableware industry ensures they know just what the customer wants. Fineline Settings standards are set high. The commitment to being at the cutting edge of style and originality without ever compromising on quality or practicality is evident in every one of their products, and their mission is to enhance the most upscale event and please the most discriminating customer. Tiny Temptations 6303-GRN: Green 5" x 2.6"/ 2.25"(H) Tiny Tureens Serving Bowl made with Premium Disposable Plastic- 12/20-240
  • Dimesnions:
  • Length:14.2
  • Height:10.6
  • Width:10.8
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.