Shop All USB Hubs & Converters
Finecables
Connector, Female, Panel, USB 2.0, Black
Mfr # ASICPICUSB2.0AS
Zoro # G110871740
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Application Industrial
- Connector Gender Female
- IP Rating IP67
- Housing Material Phosphor Bronze
Product Information
- Brand Finecables
- MFR # ASICPICUSB2.0AS
- Zoro # G110871740
- UPC # 813101026721
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Details
Item | Connector |
Connector Type | USB 2.0 |
Application | Industrial |
Connector Gender | Female |
IP Rating | IP67 |
Housing Material | Phosphor Bronze |
NEMA Rating | NEMA 6, NEMA 6P |
Housing Color | Black |
Minimum Operating Temperature | -20 Degrees C |
Description
Connector, Application Industrial, Cable Length Not Applicable, Connector Gender Female, Connector Type USB 2.0, Housing Color Black, Housing Material Phosphor Bronze, IP Rating IP67, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -20 Degrees C, Mounting Type Panel, NEMA Rating NEMA 6, NEMA 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- BYTECC Bytecc HM103 RCA Composite S-video to VGA Video Converter (HM103)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 26 mi., 8 hr. (T31VP)
- ULTRATECH BATTERY LEAD 12V18AH (IM-12180NB)
- SANOXY USB 2.0 Printer Auto Sharing Switch 2-Port (SANOXY-USB-PRNT-SWT-2port)
- CMPLE Cmple 1269-N 4-Port High Speed USB 2.0 Splitter; Unpowered USB Hub (1269-N)
- OHAUS USB Device Interface, Scout (OH-30268984)
- SATECHI Type C 2 In 1 Usb Hub With Ethernet, Space Gray (ST-TC2N1USB31AM)
- SANOXY 7-Port USB 3.0 Hub 5Gbps Aluminum Portable for PC Laptop Notebook Desktop (SANOXY-ADAPTER1)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- Finecables USB Hubs & Converters