Shop All Bar Height Stools
Fine-Line
Faux Leather Dining Kitchen Barstools; Black - Set of 2
Mfr # FI590079
Zoro # G003678814
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fine-Line
- MFR # FI590079
- Zoro # G003678814
- UPC # 723902524619
- Country of Origin China
- Category Bar Height Stools
Description
The Faux Leather Dining Kitchen Barstool Set includes two barstools with soft synthetic leather upholstery.;These faux leather barstools are the perfect addition and great for everyday use. Supported with powder-coated steel legs for a durable, long lasting design. This environmentally friendly finishing process leaves your furniture surface highly durable and resistant to spills. Powder coat finishes are not based with liquids, so the surface of the furniture piece will look uniformed with less variations.
Features- Faux Leather
- Powder Coat Finish
- Trendy, modern design
- Synthetic leather upholstery
- Powder-coated steel legs
- Set includes two barstools
- Set of 2
- Color: Black
- Style: Modern
- Legs Color: Black
- Frame Material: Metal
- Upholstery: Faux Leather
- Dimensions: 40 H x 18 W x 22 L in.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- VERSA PRODUCTS Art Table, 30" D, 48" W, 26" to 42" H, Cherry, High Density Fiberboard (VT2014830-01-02)
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- TRADEMARK FINE ART Dan Monteavaro 'The Long Stretch' Canvas Art, 18x24 (ALI0965-C1824GG)
- POWELL Big and Tall Scroll Circle Back Barstool - Bronze (586-847)
- FLASH FURNITURE Metal Barstool, 30", Blue, Material: Plastic (CH-31320-30-BL-WD-GG)
- POWELL 45.25 X 17 X 21.33 In. Asher Bar Stool, White (D1023B16BS)
- LUMISOURCE Serena Barstool in Walnut and Grey (BS-SER WL+GY)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- FLASH FURNITURE Restaurant Stool, Blk Coffee, Nat Seat (XU-DG-60114-COF-BAR-NATW-GG)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- Fine-Line Bar Height Stools