Shop All Sprayer Hoses
Fimco
Sprayer Hose
Mfr # 5550002
Zoro # G402697416
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Height 6.5
- Width 16
- Outside Diameter 16.95
Product Information
- Brand Fimco
- MFR # 5550002
- Zoro # G402697416
- UPC # 733029107596
- Country of Origin United States
- Category Sprayer Hoses
Dimensions
Length | 18 |
Height | 6.5 |
Width | 16 |
Outside Diameter | 16.95 |
Description
This EPDM Rubber Sprayer Hose is spiral braided for durability and lasso-resistant to handle working pressures up to 150 psi.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 x 16 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC8)
- KOHLER Spring Governor (Orange) (24 089 49-S)
- JACKS Quart Jar with Brush Applicator White (2239)
- MTD Hardware Pack - Ba (689-00636)
- FIMCO Sprayer Hose (5550001)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- FIMCO Sprayer Hose (5550010)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- HOPKINS Carrand High Power Fire Hose Nozzle (90049)
- FLOWZONE 20' UV-Resistant Extension PVC Hose with Bend Protector (FZAADA)
- Fimco Sprayer Hoses