Shop All Sprayer Hoses
Fimco
Sprayer Hose
Mfr # 5550001
Zoro # G802697542
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17
- Height 5
- Width 17
- Outside Diameter 13
Product Information
- Brand Fimco
- MFR # 5550001
- Zoro # G802697542
- UPC # 733029107374
- Country of Origin United States
- Category Sprayer Hoses
Dimensions
Length | 17 |
Height | 5 |
Width | 17 |
Outside Diameter | 13 |
Description
This EPDM Rubber Sprayer Hose is spiral braided for durability and lasso-resistant to handle working pressures up to 150 psi.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Bobcat 6632745 Oil Filter (120-776)
- MI-T-M Oil Level Sight Glass w/Gasket (46-0820)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- KEMP USA Pool Leaf Rakes - Heavy Duty (21-003-HD)
- FIMCO Sprayer Hose (5550002)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- FIMCO Sprayer Hose (5550010)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- UDP 38 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals, including Lasso (TA1107002)
- MASTERCOOL 96 In. Blue R134A Hose (84961)
- Fimco Sprayer Hoses