Shop All Sprayer Accessories
Fimco
Fimco Poly Bypass Hose for 25-gal Sprayers
Mfr # 5100359
Zoro # G302694102
original price:
$14.49
9% off
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6
- Outside Diameter 0.03
- Width 4.3
- Length 9.2
Product Information
- Brand Fimco
- MFR # 5100359
- Zoro # G302694102
- UPC # 733029103024
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Height | 0.6 |
Outside Diameter | 0.03 |
Width | 4.3 |
Length | 9.2 |
Description
Fimco for Fimco 25-gal. deluxe spot sprayer (Item # 147753), 25-gal. ATV boom sprayer (Item # 126068) and 25-gal. boomless ATV sprayer (Item # 126067).
NOTE: For Fimco 25 and 30 gal. sprayers with 2.1 gpm or 3.8 gpm pumps and the old style diaphragm with a threaded hose connection. (Built before 2014)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, PVC, Quarter Circle (1802Q-25)
- DR. EARTH Rose And Flower Fert 12# (709)
- ILC Replacement For Jvc Bn-V507U Battery (BN-V507U)
- GRACO High Pressure Hose, 6 ft., 1/4", Female (H72506)
- FIMCO Worm Driven Hose Clamp, SS, 1-1/4"-1/2" (5224052IM)
- FIMCO Wetboom End Nozzle Assembly (7771885)
- FIMCO 2.4 GPM High-Flo Sprayer Pump (FI6945)
- FIMCO Fimco Hose Barb, Poly 1/2" (5149035)
- FIMCO SPRAYER HOSE 3/8""X 15' (7771950)
- FIMCO Hose Clamp, SS, 2"-2-5/8" (5236052IM)
- TEEJET DGTJ TeeJet Spray Tip - TwinJet Drift Guard (DGTJ60-11004VS)
- Fimco Lawn Sprayers & Accessories