Shop All Pressure Washer Parts
Fimco
Carriage Bolt, 3/8 In. x 5 In.
Mfr # 5034529
Zoro # G4666417
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Tread
- Size 3/8 in x 5 in
- For Use With 25 Gal. AVT Boom Sprayers
Product Information
- Brand Fimco
- MFR # 5034529
- Zoro # G4666417
- UPC # 733029105233
- Country of Origin Taiwan, Province of China
- Category Pressure Washer Parts
Dimensions
Size | 3/8 in x 5 in |
Details
Item | Carriage Bolt |
Type | 16 Tread |
For Use With | 25 Gal. AVT Boom Sprayers |
Description
Carriage Bolt, 16 Tread, Size 3/8 In x 5 In, For Use With 25 Gal. AVT Boom Sprayers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED PRECISION De-Icer Drain Plug 1500W (DT15)
- BRIGGS & STRATTON Kit, Height of Cut Motor (7600123YP)
- JOHN DEERE Truper Replacement Wheelbarrow Handle Hardwood 1 pk (HDL-H-E)
- A & I PRODUCTS Drive Pulley 5.75" x5.7" x1" (A-B1GD55)
- FIMCO Flange Lock Screw (5034531)
- FIMCO Elbow Hose Barb, 3/8 In. (5010424)
- FIMCO Swivel Nut, 3/4 In. (5006055)
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- FIMCO Reducer Nipple, 1/2 In. x 3/8 In. (5011128)
- FIMCO Nylon Pipe Plug, 1/2 In. (5102024)
- ANVIL Anvil 1In Cross 2000 Psi (0361037005)
- Fimco Pressure Washer Parts