Shop All Pressure Washer Parts
Fimco
Carriage Bolt, 3/8 In. x 1 In.
Mfr # 5034482
Zoro # G4699073
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Tread
- Size 3/8 in x 1 in
- For Use With 25 Gal. AVT Boom Sprayers
Product Information
- Brand Fimco
- MFR # 5034482
- Zoro # G4699073
- UPC # 733029118790
- Country of Origin Taiwan, Province of China
- Category Pressure Washer Parts
Dimensions
Size | 3/8 in x 1 in |
Details
Item | Carriage Bolt |
Type | 16 Tread |
For Use With | 25 Gal. AVT Boom Sprayers |
Description
Carriage Bolt, 16 Tread, Size 3/8 In x 1 In, For Use With 25 Gal. AVT Boom Sprayers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Electric 30 Push Sweeper (eTOS30)
- PATIOPLUS 15 x 15 in. Boston Terrier St. Patricks Day Shamrock Portrait Garden Size Flag (PA714089)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- PROTARP 10 ft x 10 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-10X10)
- FIMCO Machine Screw, 24 In. x 1 In. (5117168)
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- FIMCO Tank Lid Lanyard, 8 In. (5058170)
- FIMCO Elbow Hose Barb, 3/8 In. (5010424)
- FIMCO Machine Screw, 24 In. x 3/8 In. (5117293)
- FIMCO Hose Clamp, 1/2 In. (5051022)
- MIDWEST RAKE Waterbroom, 32", 8 Nozzles (46032)
- Fimco Pressure Washer Parts