Shop All Lawn & Garden Sprayers
This Product is Discontinued
Fimco
55 gal. 3 Point Sprayer, Polyethylene Tank, 25 ft Hose Length (Discontinued)
Mfr # LG-55-3PT-308
Zoro # G9174024
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 55 gal.
- Hose Length 25 ft
- Tank Material Polyethylene
- Nozzle Type Adjustable Cone Shaped Pattern
- Hose Material EPDM Rubber
Product Information
- Brand Fimco
- MFR # LG-55-3PT-308
- Zoro # G9174024
- UPC # 733029002426
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft |
Opening Size | 5 in |
Details
Sprayer Tank Capacity | 55 gal. |
Item | 3 Point Sprayer |
Tank Material | Polyethylene |
Nozzle Type | Adjustable Cone Shaped Pattern |
Hose Material | EPDM Rubber |
Spray Distance Horizontal | 48 ft |
Spray Distance Vertical | 33 ft |
Tank Capacity | 55 gal |
Application | Used for Applying Insecticides and Herbicides |
Drain | Full Length Drain Sump |
Includes | Handgun with Adjustable Tip |
Pump | Not Included |
Description
3 Point Sprayer, Tank Capacity 55 gal, Hose Length 25 ft, Hose Material EPDM Rubber, Spray Distance Vertical 33 ft, Spray Distance Horizontal 48 ft, 5 in Opening Size, Nozzle Type Adjustable Cone Shaped Pattern, Tank Material Polyethylene, Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Handgun with Adjustable Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.