Shop All Sprayer Accessories
Fimco
3/8" Nozzle Body - Elbow
Mfr # 5056113
Zoro # G405474069
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Height 1
- Length 2.5
Product Information
- Brand Fimco
- MFR # 5056113
- Zoro # G405474069
- UPC # 736354221685
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Width | 2 |
Height | 1 |
Length | 2.5 |
Description
The 3/8" Nozzle Body - Elbow offers precise liquid application. The nylon corrosion resistant elbow nozzle offers a maximum operating pressure of 125 PSI. Built to replace elbow nozzle on multi nozzle booms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Intake Asm (753-06189)
- NEOGEN 50Cc Pro Shot Syringe (1009)
- UPPERBOUNCE Trampoline Repl. Jumping Mat, fits for 13' Round Frames (UBMAT-13-72-5.5)
- A & I PRODUCTS Micro-Rib V-Belt (43.0") 19" x0.3" x4" (A-430J4)
- FIMCO ATV Boom Kit, 2 Nozzle, 80" (ATVBK-200-QR)
- FIMCO Fimco Grommet (5075018)
- FIMCO Sprayer Draincap and Tether (7771825)
- FIMCO Double Hose Shank Nozzle, 3/8" (7771953)
- FIMCO Pressure Gauge, 0-100Psi, 2-1/2" Boom (L13)
- FIMCO Handgun Clip (5053096)
- SOLO Sprayer Backpack 4Gal (425-101)
- Fimco Lawn Sprayers & Accessories