Shop All Lawn & Garden Sprayers
Fimco
30 gal. Spot Sprayer, 15 ft. Hose Length
Mfr # LG-30-EC
Zoro # G2635083
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 15 ft.
- Sprayer tank capacity 30 gal.
- tank material Polyethylene
Product Information
- Brand Fimco
- MFR # LG-30-EC
- Zoro # G2635083
- UPC # 733029005472
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Details
Sprayer Tank Capacity | 30 gal. |
Item | Spot Sprayer |
Sprayer tank capacity | 30 gal. |
tank material | Polyethylene |
Description
Spot Sprayer,30 Gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Trans Asm-Self Pro (918-04377B)
- SME Full-Cock Clay Target Trap Thrower (SME-FCT)
- FIMCO Fimco Port Kit Elbow, 1/2" FNPT (5010430)
- BLACK & DECKER Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor (BDPC959)
- FIMCO 25 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-29-P)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 40 gal (BR-40-SP-EC)
- FIMCO 25 gal. 7 Nozzle Deluxe ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (ATV-25-71-QR)
- FIMCO 25 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-25-HV)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 25 gal (LG-25-PRO)
- FIMCO 20 gal. 2 Nozzle ATV Sprayer, 15 ft. Hose Length (ATV-20-2QR)
- CHAPIN Sprayer Hand Continuous 16Oz (5002)
- Fimco Lawn Sprayers & Accessories