Shop All Lawn & Garden Sprayers
Fimco
25 gal. Manifold Spot Sprayer, 15 ft. Hose Length
Mfr # LG-25-PM
Zoro # G2633887
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 15 ft.
- tank material Polyethylene
- Sprayer tank capacity 25 gal.
Product Information
- Brand Fimco
- MFR # LG-25-PM
- Zoro # G2633887
- UPC # 733029002563
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Details
Item | Manifold Spot Sprayer |
Sprayer Tank Capacity | 25 gal. |
tank material | Polyethylene |
Sprayer tank capacity | 25 gal. |
Description
Deluxe Manifold Spot Sprayer,25 Gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Mulch Kit - 42 (19A30006OEM)
- KOHLER Diesel Engine, 4 Cycle, 9.1 HP (PA-KD4402001B)
- COGHLANS Tent Pegs Abs Bright 9 In 6 Pk (9309)
- ZORO SELECT Smi-Pnumatc Whlbrrw Whl, 16 in, 450 lb, Sym (1NWZ8)
- FIMCO 30 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-30-SM)
- FIMCO 15 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-14-PM)
- FIMCO 25 gal. Manifold Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-25-SM)
- FIMCO Sprayer, Tank Capacity 65 gal, 47" L (3PT-65-NR-7)
- FIMCO 15 gal. Manifold Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-14-SM)
- FIMCO Gas Engne Sprayr, 9.1 gpm, 150 psi, 150 gal (FS-150-4R)
- CARDINAL 435 PSI Backpack Sprayer 5 Gallon for Pest Control with Mist Gun (CPS435 + CG)
- Fimco Lawn & Garden Sprayers