Shop All Lawn & Garden Sprayers
Fimco
150 Gal Skid Sprayer
Mfr # 9-150
Zoro # G2634970
original price:
$3,105.99
8% off
new price: $2,848.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,848.99
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 150 gal.
- Sprayer Type Skid
- Sprayer type Skid
- tank material Polyethylene
- Sprayer tank capacity 150 gal.
Product Information
- Brand Fimco
- MFR # 9-150
- Zoro # G2634970
- UPC # 733029001214
- Country of Origin United States
- Category Lawn & Garden Sprayers
Details
Item | Skid Mounted Sprayer |
Sprayer Tank Capacity | 150 gal. |
Sprayer Type | Skid |
Sprayer type | Skid |
tank material | Polyethylene |
Sprayer tank capacity | 150 gal. |
Description
Skid Sprayer,150 Gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 23 ft 10 in x 39 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV4)
- APACHE PW Gun Kit, Metric, 4000 PSI (99023802)
- CHERNE Test Pump, Air, Steel, 25.2" L (273898)
- JAYDEE BOEN Sail Canopy, Square, Blue, 18ftX18ft (SH-40012)
- FIMCO 25 gal. ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-3025-QR)
- FIMCO 15 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-13-P)
- FIMCO 25 gal. Deluxe Spot Sprayer, 15 ft. Hose Length (LG-28-S)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 40 gal (BR-40-SP-EC)
- FIMCO 200 gal. Firefighting Skid Sprayer, 300 ft. Hose Length (LSS-280)
- FIMCO 25 gal. ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (ATV-25-700-QR)
- JACTO JACTO HD400 4-Gal. Backpack Sprayers (1210803)
- Fimco Lawn & Garden Sprayers