Shop All Sprayer Hoses
Fimco
1/2 x 48 in. Rubber Sprayer Hose
Mfr # 5020122
Zoro # G4751835
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 x 48 in
- For Use With 25 gal AVT Boom Sprayers
- Material Rubber
Product Information
- Brand Fimco
- MFR # 5020122
- Zoro # G4751835
- UPC # 733029103901
- Country of Origin United States
- Category Sprayer Hoses
Dimensions
Size | 1/2 x 48 in |
Details
Item | Sprayer Hose |
For Use With | 25 gal AVT Boom Sprayers |
Material | Rubber |
Description
Sprayer Hose, For Use With 25 gal AVT Boom Sprayers, Size 1/2 x 48 in, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter, 1 3/4 In. (100107)
- PANACEA SWAG HOOK WHITE 2PK (86102)
- WATER RIGHT Garden Hose 50 Ft 600 Series - Eggplant (PSH3-050-EP)
- GRILLPRO Brush Grill Abrasv Scrub Gr Pr (71448)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- FIMCO Sprayer Hose (5550010)
- FIMCO Sprayer Hose (5550001)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- FIMCO Sprayer Hose (5550002)
- CHAPIN 42-in Replacement Hose (6-6136)
- UDP 34 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals, including Lasso (TA1107005)
- Fimco Sprayer Hoses