Shop All Air Cleaner Filters
Filtrete
Filtrete 4892279 Filtrete 16 x 25 x 1 in. 12 MERV Smart Air Filter - Case of 4
Mfr # 4892279
Zoro # G903678938
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Filtrete
- MFR # 4892279
- Zoro # G903678938
- UPC # 638060082287
- Country of Origin Unknown
- Category Air Cleaner Filters
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Filtrete 16 x 25 x 1 in. 12 MERV Smart Air Filter - Case of 4
- Case of 4
- Height: 16 in.
- Width: 25 in.
- Depth: 1 in. MERV Rating: 12 MERV
- Filters Viruses: Yes
- Electrostatic: Yes
- Filters Dust/Lint: Yes
- Filters Bacteria: Yes
- Filter Frame Material: Cardboard
- Filters Mold Spores: Yes
- Pleated: Yes
- High Efficiency: Yes
- Filters Smoke: Yes
- Trimmable: No
- Filters Pollen: Yes
- Country of Origin: Mexico
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Cycling Control, Opens 200 PSI (SFC200240)
- ERIE Valve, 2 Way, 3/4 in., with Actuator (VT2343G13A02A)
- THERMWELL PRODUCTS 15x24x316 AC Filter (F1524)
- ACCUMULAIR Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (FI19.88X21.5A_4)
- FILTRETE Filtrete 4892253 Filtrete 16 x 20 x 1 in. 12 MERV Smart Air Filter - Case of 4 (4892253)
- ENVION Envion 6030440 1.5 x 4.5 in. Therapure 220 Rectangular HEPA Air Purifier Filter (6030440)
- EXTRACT-ALL Replacement Carbon (RF-987-4A)
- EXTRACT-ALL Carbon Filter, For G0708270, G3047506 (RF-400-3)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC9200W)
- FELLOWES Air Cleaner Filter, 16-1/2x12-5/8x1-1/4 (9287201)
- EXTRACT-ALL Cell Filter, 12 In. W, 6 In. D, 12 In. H (F-987-1)
- Filtrete Air Cleaner Filters