Shop All Pump Parts
Fill-Rite
Pedestal Stand, 33 in. L, 1-1/4 in. Size
Mfr # FRPA125
Zoro # G4163111
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast-iron
- Size 1-1/4 in
- Type Straight
- For Use With Fuel Transfer Pumps
- Includes Cabinet Pedistal Kit
Product Information
- Brand Fill-Rite
- MFR # FRPA125
- Zoro # G4163111
- UPC # 089404214800
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 1-1/4 in |
Diameter | 1 1/4 in |
Length | 33 in |
Details
Item | Pedestal Stand |
Material | Cast-iron |
Type | Straight |
For Use With | Fuel Transfer Pumps |
Includes | Cabinet Pedistal Kit |
Inlet | 1-1/4 in NPT |
Application | Agriculture, Construction, Mining |
Outlet | 1-1/4 in |
Product Type | Pedestal Stand |
Description
Pedestal Stand, Kit Type Replacement Parts Kit, Diesel Exhaust Fluid Compatible Not Applicable, Wetted Material Not Applicable, Includes Cabinet Pedistal Kit, Product Type Pedestal Stand, For Use With Fuel Transfer Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Mechanical (901CMK300)
- WAYNE 1/2 HP 10000 gph Cast Iron Tethered Float Switch Sewage Pump (WCS50T)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 225 Lpm Air (RMA-22-SSV)
- DANNER EZ Clean Replacement Filter Cartridge with Media. (21155)
- FILL-RITE REPLACE CAP LIQUID TRNSFR TNKS (FRTC)
- FILL-RITE Meter, Liters (807CL)
- FILL-RITE Hose, 10 in. L, 3/4 in. Size, 50 psi (WH07509)
- FILL-RITE EPDM O-Ring Meter Kit (825KTG9123)
- FILL-RITE Faceplate Kit (KIT902LRUFP)
- FILL-RITE Breakaway Fitting, 4-3/4inL, 1-1/4in. Size (B100F475)
- SHOP CRAFT 11-3/4 In. Multi-Purpose Siphon Pump (36667)
- Fill-Rite Pump Parts