Shop All Fuel Transfer Accessories
Fill-Rite
Micron Particulate Filter
Mfr # F2510PM0
Zoro # G610412252
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/8 in
- Product Type Filter
- Overall Diameter 3 3/4 in
- Filter Rating - Maximum 10 micron
- Flow Rate - Maximum 25 gpm
Product Information
- Brand Fill-Rite
- MFR # F2510PM0
- Zoro # G610412252
- UPC # 089404249833
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Overall Length | 5 3/8 in |
Overall Diameter | 3 3/4 in |
Discharge Connection Size | 1 in |
Details
Item | Micron Particulate Filter |
Product Type | Filter |
Filter Rating - Maximum | 10 micron |
Flow Rate - Maximum | 25 gpm |
Filters | Particulate |
Discharge Connection Type | UNF |
Media Intake Connection Type | UNF |
Compatible with Brand | Fill-Rite |
Compatible with Manufacturer Model Number | 1200KTG9075, 1200KTG9100 |
Compatible Manufacturer Part Number | 1200KTG9075, 1200KTG9100 |
Compatible Manufacturer Model Number | 1200KTG9075, 1200KTG9100 |
For Use with Mfr. Model Number | 1200KTG9075, 1200KTG9100 |
For Use With Mfr. Model Number | 1200KTG9075, 1200KTG9100 |
Description
Micron Particulate Filter, Product Type Filter, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Media Intake Connection Type UNF, Discharge Connection Size 1 in, Discharge Connection Type UNF, Compatible with Brand Fill-Rite, Compatible with Manufacturer Model Number 1200KTG9075, 1200KTG9100, Overall Diameter 3 3/4 in, Overall Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Transmitter, 26.2 Ft (LU28-01)
- SPRINGER PARTS C4410-1U Pump Service Kit, #1 Buna; Replaces Alfa Laval Part# 481435 (481435SP)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL016)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (1BF10712)
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L (FRTCB)
- FILL-RITE Vane Pump Rebuild Kit (KITFR32V)
- FILL-RITE Fuel Nozzle, Non-Metered Auto Shutoff, 25 gpm Max Flow Rate, 1 in NPT, Aluminum, Green Cover (N100DAU12G)
- FILL-RITE Automatic Fuel Nozzle, SS, DEF, 3/4 in. (FRNS075A)
- FILL-RITE Manual Nozzle Hose Kit, Dia.3/4 In, DEF (KITHA32VMN)
- FILL-RITE Filter-Particulate Filters Dirt (F4010PM0)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2C)
- Fill-Rite Fuel Transfer Accessories