Shop All Flowmeters
Fill-Rite
Meter, Digital, 1 In. FNPT, 2-20 gpm
Mfr # 820
Zoro # G2934802
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Type Liquid
- For Pipe Size 1 in
- Flow Material Diesel, Kerosene, Water
- Connection Size 1 in
Product Information
- Brand Fill-Rite
- MFR # 820
- Zoro # G2934802
- UPC # 089404015360
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Fitting Size (In.) | 1 |
Length (In.) | 5 1/2 in |
Height (In.) | 5 in |
Width (In.) | 5 1/4 in |
Overall Height | 5 in |
Overall Length | 3.5 in |
Overall Width | 5.3 in |
Description
Electronic Flowmeter, Product Type Digital Meter, Flowmeter Type Paddlewheel, Accuracy +/-0.5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Chemicals, Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum -10 Degrees F, Viscosity - Maximum 100 SUS, Voltage - Maximum Not Applicable, Housing Material Polypropylene, Rotor Material PPS, O-Ring Material Buna-N, Seal Material Buna-N, Viton, Shaft Material Stainless Steel, Wetted Material Viton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Float Control w/series plug, 6-20 plug (K001136)
- BUR CAM PUMPS Burcam Backup Sump Pump, 15 ft Max Head, 158 to 581 gph (300402)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-PTC3-G19)
- DWYER INSTRUMENTS Flowmeter, 220 Gpm Water (VFC-143-EC)
- FILL-RITE Meter, 1", FNPT (901CL1.5)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Mechanical (901CMK300)
- FILL-RITE Meter, Digital, 1 In, 6 to 40 GPM (900CD)
- FILL-RITE Mechanical Flowmeter, 4 Digit Mechanical Fuel Transfer Meter, Aluminum, 50 PSI, 1 in FNPT, FNPT (901C)
- FILL-RITE 4-Wheel Mechanical Meter, 1 FNPT, 6-40 gpm (901CMK4200)
- FILL-RITE Mechanical Flowmeter, Aluminum, 1 in FNPT, 5-20 GPM (807C1)
- DWYER INSTRUMENTS Plastic Water Meter, Wpt 1 Wtr Mtr, 1 Output (WPT-A-C-04)
- Fill-Rite Flowmeters