Shop All Flowmeters
Fill-Rite
Meter, Digital, 1-1/2 BSPT, 23-151 LPM
Mfr # 900CD1.5BSPT
Zoro # G6925852
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Aluminum
- For Pipe Size 1 1/2 in
- Connection Size 1 1/2 in
- Flow Material Diesel Fuel, Gasoline, Kerosene, Light oil, Stoddard Fluids
Product Information
- Brand Fill-Rite
- MFR # 900CD1.5BSPT
- Zoro # G6925852
- UPC # 089404223741
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Height | 8 in |
Length | 8 in |
Manufacturers Warranty Length | 2 yr |
Width | 8 in |
Length (In.) | 8" |
Connection Size (In.) | 1-1/2 BSPT |
Width (In.) | 8" |
Height (In.) | 8 |
Overall Width | 8 in |
Overall Height | 8 in |
Overall Length | 8 in |
Manufacturer Warranty Length | 2 yr |
Description
Mechanical Flowmeter, Product Type Digital Display Meter, Flowmeter Type Paddlewheel, Accuracy +/-1.25 Percent, Connection Size 1 1/2 in, Connection Type BSPT, Compatible Flow Material Diesel, E15, Gasoline, Kerosene, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 50 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Buna-N, Seal Material Buna-N, Viton, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP (4KHR1)
- SANDPIPER Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 6.8 GPM (WR10KP5BKK9.)
- SSI Strainer, Suction Diffuser, Size 6 x 4 In (0600-125SFIM-42)
- BELL & GOSSETT Power Pack, 1/6 HP, 1725 rpm, 115V (111031)
- FILL-RITE Mechanical Flowmeter, 4 Digit Mechanical Fuel Transfer Meter, Aluminum, 50 PSI, 1 in FNPT, FNPT (901C)
- FILL-RITE 4-Wheel Mechanical Meter, 1 FNPT, 6-40 gpm (901CMK4200)
- FILL-RITE Meter, 1", FNPT (901CL1.5)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Digital, Pulse (900CDPX)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Mechanical (901CMK300)
- FILL-RITE Flowmeter, 50 PSI, 20 GPM, 1 in., Mechanical (806C)
- UFM 0-12Gpm 3/4In Npt Variable Area Flow Meter (LL-ABMSF12GM-6L-160V.9-A0WU-ZLT-ZRP-ZEJ)
- Fill-Rite Flowmeters