Shop All Flowmeters
Fill-Rite
Meter, 1-1/2 FNPT, 6-40 gpm
Mfr # 901CN1.5
Zoro # G3057065
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Aluminum
- For Pipe Size 1 in
- Connection Size 1 1/2 in
- Connection Type FNPT
Product Information
- Brand Fill-Rite
- MFR # 901CN1.5
- Zoro # G3057065
- UPC # 089404080122
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 1/2 in |
Width (In.) | 6-1/4" |
Connection Size (In.) | 1-1/2 FNPT |
Height (In.) | 5-1/2 |
Height | 5 1/2 in |
Length | 9 1/4 in |
Manufacturers Warranty Length | 2 yr |
Length (In.) | 9-1/4" |
Width | 6 1/4 in |
Overall Width | 6.3 in |
Overall Length | 5.5 in |
Overall Height | 5.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Mechanical Flowmeter, Product Type 4-Digit Mechanical Fuel Transfer Meter, Flowmeter Type Paddlewheel, Accuracy +/-2 Percent, Connection Size 1 1/2 in, Connection Type FNPT, Compatible Flow Material Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 50 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Buna-N
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Siphon Pump, Medium Duty, 5 gal. Pails (44400)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1002)
- STA-RITE Impeller Assy For Mod Jhe3-63H (C105-92PLXA)
- FILL-RITE 3-wheel Nickel-plated mechanical fuel transfer meter, 5-20 gpm. (807CN1)
- FILL-RITE Flowmeter, 50 PSI, 20 GPM, 1 in., 50 SSU (807CNL1X418)
- FILL-RITE Meter, 1", FNPT (901CL1.5)
- FILL-RITE Meter, Digital, 1 In.BSPT, 23-151 LPM (900CDBSPT)
- FILL-RITE Flowmeter, 50 PSI, 1 in., Mechanical, Pulse (FR902DPU)
- FILL-RITE 4-Wheel Mechanical Meter, 1 FNPT, 6-40 gpm (901CMK4200)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 100 Scfh48 LMin (RMB-53D-SSV)
- Fill-Rite Flowmeters