Shop All Flowmeters
Fill-Rite
Meter, 1-1/2 FNPT, 6-40 gpm
Mfr # 901C1.5
Zoro # G2160216
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Aluminum
- For Pipe Size 1 1/2 in
- Flow Material B20, Diesel, E15, Gasoline, Kerosene
- Connection Size 1 1/2 in
Product Information
- Brand Fill-Rite
- MFR # 901C1.5
- Zoro # G2160216
- UPC # 089404080108
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Height | 5 1/2 in |
Height (In.) | 5-1/2 |
Length | 9 1/4 in |
Manufacturers Warranty Length | 2 yr |
Width | 6 1/4 in |
Width (In.) | 6-1/4" |
Length (In.) | 9-1/4" |
Connection Size (In.) | 1-1/2 FNPT |
Overall Height | 5.5 in |
Overall Width | 6.3 in |
Overall Length | 5.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Mechanical Flowmeter, Product Type 4-Digit Mechanical Fuel Transfer Meter, Flowmeter Type Paddlewheel, Accuracy +/-2 Percent, Connection Size 1 1/2 in, Connection Type FNPT, Compatible Flow Material Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 50 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Buna-N
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER SPDT Flow Switch (FS-1)
- DWYER INSTRUMENTS Stainless Steel Flow Meter 200 Scfh (RMC-103-SSV)
- ARO Air Section Repair Kit (637118-C)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 25Gal (1140001C95002)
- FILL-RITE Mechanical Flowmeter, Aluminum, 1 in FNPT, 5-20 GPM (807C1)
- FILL-RITE Flowmeter, 50 PSI, 20 GPM, 1 in., 50 SSU (807CNL1X418)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, 1-1/2in., Digital (900CDPX1.5)
- FILL-RITE Meter, Digital, 1 In, 6 to 40 GPM (900CD)
- FILL-RITE Flowmeter, 50 PSI, 20 GPM, 1 in., Mechanical (806C)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Mechanical (901CMK300)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- Fill-Rite Flowmeters