Shop All Hand Drum Pumps
Fill-Rite
Hand Operated Drum Pump, Lever, 3/4In FNPT
Mfr # FR20V
Zoro # G4982381
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Lever
- Suction Tube Length 19 3/4 in to 35 1/2 in
- For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
- For Container Size 55 gal
- Max. Flow Rate 11 oz per stroke
Product Information
- Brand Fill-Rite
- MFR # FR20V
- Zoro # G4982381
- UPC # 089404004241
- Country of Origin United Kingdom
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 19 3/4 in to 35 1/2 in |
For Container Size | 55 gal |
Adapter Dia. | 2" |
Outlet Size | 3/4" FNPT |
Overall Length | 35-1/2" |
Inlet Size | 1" NPT |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Length | 96" |
Spout Length | 1 in |
Height Above Container | 13 in |
Spout Connection Size | 3/4 in |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 50 psi, Pump Connection OD 2 1/8 in, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polypropylene, Features Piston lever pump w/ 2 in NPT inlet, Seal Material Viton, For Use With Antifreeze, Degreasers, Diesel, Engine Oils, Gear Oils, Hydraulic Oils, Mild Acids, Paraffin, Adapter Connection Type NPT, Discharge Connection Type Hose, For Container Type Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVE AQUA Submersible Water Pump, 550 (AAPW550)
- SPRINGER PARTS Mechanical Seal; Replaces GUSHER PUMPS 84002-31 (84002-31SP)
- PROCHEM Potable Water Tank Blk 1.0 LDPE 50 Gal (01-31865)
- STENNER PUMP COMPANY INC Stenner Pump Company MCINJ38 Injection Check Valve 0.37 in. (MCINJ38)
- FILL-RITE Hand Operated Drump Pump, Rotary, 10 GPM (FR150)
- FILL-RITE Air Drum Pump, Pneumatic, DEF, Size 1 In (FRAP32V)
- FILL-RITE Fuel Transfer Piston Hand Pump with Hose and Nozzle Spout (FR152)
- FILL-RITE Hand Operated Drum Pump Lever for 55 gal container, 11 oz per stroke Max. (SD11)
- FILL-RITE Hand Operated Pump, Aluminum, 3/4In FNPT (FR151)
- FILL-RITE Hand Operated Drum Pump, 3/4 in FNPT, Hose & Nozzle, Bung, Rotary, 10 gal per 100 revolutions (FR112)
- URREA Brass transfer pump (23627)
- Fill-Rite Hand Drum Pumps