Shop All Fuel Transfer Accessories
Fill-Rite
Fuel- and Oil-Pump Accessories
Mfr # F4010PMO
Zoro # G202696886
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.1
- Length 11.25
- Height 5.1
- Width 5.1
Product Information
- Brand Fill-Rite
- MFR # F4010PMO
- Zoro # G202696886
- UPC # 89404193068
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Inside Dia. | 3.1 |
Length | 11.25 |
Height | 5.1 |
Width | 5.1 |
Description
40 GPM 10 Micron Particulate Spin on Filter. Use with Filter Head (Item # 219474). Thread on Top of Filter is 11⁄2" - 16 UNF.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO AODD Plastic Pump (24X427)
- K2 PUMPS 2 Quick Connect Fitting (AQC200K)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (66605J-3EB)
- LITTLE GIANT PUMP Control Box, 7 1/2HP, 230V, 1Phase (2822019310)
- FILL-RITE 3/4 in. 20 ft. Hose (FRH07520)
- FILL-RITE Manual Fuel Transfer Nozzle, 1 in. (FRHMN100S)
- FILL-RITE DEF Nozzle, 3/4" Inlet, 3/4" Outlet, PP/SS (FRDFA075B)
- FILL-RITE Nozzle, 3/4 in., Auto (N075UAU10)
- FILL-RITE Automatic Gasoline Spout Nozzle (SDN075GAN)
- FILL-RITE Fuel Hose, 1 in., 12 ft. (FRH10012UL)
- HUSKY Fuel Line, Safe-T-Break, High Volume (002276)
- Fill-Rite Fuel Transfer Accessories