Shop All Flowmeters
Fill-Rite
Flowmeter, 150 PSI, 1-1/2 in., 100 SSU
Mfr # TN860AN1CAB1LAC
Zoro # G4315641
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Aluminum
- For Pipe Size 1 1/2 in
- Flow Material ALS, Bio Diesel, Fuel Oil No. 2, Kerosene, Non-Potable Water
- Connection Size 1 1/2 in
Product Information
- Brand Fill-Rite
- MFR # TN860AN1CAB1LAC
- Zoro # G4315641
- UPC # 089404100752
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Length | 8 in |
Length (In.) | 8" |
Manufacturers Warranty Length | 2 yr |
Width (In.) | 7" |
Height | 11 in |
Height (In.) | 11 |
Width | 7 in |
Connection Size (In.) | 1-1/2 NPT |
Overall Width | 7 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 11 in |
Overall Length | 5.5 in |
Description
Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1-1/2 In., Connection Size 1-1/2 In., Connection Type FNPT, Fluid Temp. Range -40 Degrees to 140 Degrees F, Wetted Materials Aluminum, Buna-N, Fluorocarbon, Nickel, Ryton(r), Stainles Steel, PTFE, Max. Pressure 150 psi, Flow Range 23 to 230Lpm, Max. Viscosity 100 SSU, Flow Material ALS, Bio Diesel, Fuel Oil No. 2, Kerosene, Non-Potable Water, Liquid, GPM Max. 60, Length 8 In., Width 7 In., Height 11 In., Housing Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Rod, 1/4-20, 12 In L, Brass (41225)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V8)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2C)
- PENTAIR WATER Conv Jet Pump Ejector (FP520-100-P2)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Digital, Pulse (900CDPX)
- FILL-RITE Meter, Digital, 1 In, 6 to 40 GPM (900CD)
- FILL-RITE Meter, Digital, 1 In.BSPT, 23-151 LPM (900CDBSPT)
- FILL-RITE Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. (807CMK)
- FILL-RITE Flowmeter, Liquid, 1", FNPT (807CL1)
- FILL-RITE 4-Wheel Mechanical Meter, 1 FNPT, 6-40 gpm (901CMK4200)
- DWYER INSTRUMENTS Flowmeter, 065 Scfh Air (VFA-3-BV)
- Fill-Rite Flowmeters