Shop All Fuel Transfer Accessories
Fill-Rite
Fittings Kit, For DEF Pumps
Mfr # KITDFFK
Zoro # G5363141
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Material Nylon
- For Use With DEF Pumps
- Application Diesel Exhaust Fluid
- Includes (2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbow Fittings with Retaining Nuts, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings with Retaining Nuts, (4) Stainless Steel Worm Gear Hose Clamps
Product Information
- Brand Fill-Rite
- MFR # KITDFFK
- Zoro # G5363141
- UPC # 089404245972
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 4" |
Details
Description
Fittings Kit, Product Type Fittings Kit, Wetted Material Nylon, For Use With DEF Pumps, Includes (2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbow Fittings with Retaining Nuts, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings with Retaining Nuts, (4) Stainless Steel Worm Gear Hose Clamps, Food Grade No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay Kit (137453)
- BELL & GOSSETT Union, Pipe Size (In.) 3/4 NPT, PK2 (113202LF)
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller, Auto AUTO, 110V (50UTZ2.75S-61 (AUTO, 110V))
- LITTLE GIANT PUMP Tank, Use With 2P350, 2P351, 4RL07 (154401)
- FILL-RITE Automatic Fuel Nozzle, SS, DEF, 3/4 in. (FRNS075A)
- FILL-RITE Nozzle Boot Reservoir, Inlet, PP/SS (KITDFNB)
- FILL-RITE 3/4 in. Outlet Transfer Pump Diesel Nozzle (N075DAU10)
- FILL-RITE Manual Nozzle Hose Kit, Dia.3/4 In, DEF (KITHA32VMN)
- FILL-RITE Discharge Hose, For DEF Pumps (KITDFH20)
- FILL-RITE Fuel Nozzle, Non-Metered Auto Shutoff, 25 gpm Max Flow Rate, 1 in NPT, Aluminum, Green Cover (N100DAU12G)
- PIUSI RSV Coupler, 6" L (F1536000C)
- Fill-Rite Fuel Transfer Accessories