Shop All Electric Drum Pumps
Fill-Rite
Electric Operated Drum Pump, 12VDC, 8 GPM, 1/4 HP, 3/4" Inlet
Mfr # DF012CMN520
Zoro # G5535813
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Application Dispensing Diesel Fuel
- HP 1/4
- Includes (2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbows, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings, (4) Worm Gear Hose Clamps, Nozzle Boot with Bracket
- Housing Material EPDM, Nylon, Santoprene(TM), Stainless Steel
Product Information
- Brand Fill-Rite
- MFR # DF012CMN520
- Zoro # G5535813
- UPC # 089404245866
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 3/4" |
Manufacturers Warranty Length | 2 yr. |
Suction Tube Length | 60 in |
Hose Dia. | 3/4" |
Overall Length | 15 1/4 in |
Overall Height | 7-13/64" |
Outlet Size | 3/4" |
Overall Width | 7-13/64" |
Hose Length | 20 ft |
Cord Length | 72 in |
Discharge Tube Length | 20 ft. |
Height Above Container | 2 1/2 in |
Spout Length | 16 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Hose Outside Dia. | 1 in |
Hose Inside Dia. | 3/4 in |
Spout Discharge Size | 1/2 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 38 psi, Max. Outlet Pressure 38 psi, For Use With Diesel Exhaust Fluid, Rated Voltage 12V DC, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 60 in, Cord Length 72 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals DEF, Discharge Connection Type BSP
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Franklin Electric 599119 Piggyback Mechanical Float Switch (599119)
- DAYTON Impeller (PPL2213CPG)
- GRUNDFOS Seal Kit (96511844)
- FILL-RITE Fuel Transfer Pump, 115V AC, 15 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (FR610HA)
- FILL-RITE 8 GPM, 1/4 HP, Stainless steel (DF120N)
- FILL-RITE Fuel Nozzle, Auto, 6 in L, 1 in dia., Alum. (N100DAU13G)
- FILL-RITE 120VAC, 8 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF120CMN520)
- FILL-RITE Electric Operated Drum Pump, 55gal, 8gpm (FR8)
- FILL-RITE 8 GPM, 1/4 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF012N)
- FILL-RITE 120VAC 8 GPM, 1" BSPP Inlet (DF120DAN520)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460B)
- Fill-Rite Electric Drum Pumps