Shop All Fuel Transfer Accessories
Fill-Rite
Dispense Coupler.4 Pin, SS, 3/4 in., DEF
Mfr # MMSS075RSV
Zoro # G3526722
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Stainless Steel, Viton, EPDM
- Hose Inside Dia. 3/4 in
- Seal Material Viton
- Features 3/4 in Horizontal Hose Barb Connection, for use with either RSV or RPV 4-Key container values, Protects fluid purity by allowing dispense only
- Max. Fluid Temp. 120 Degrees F
Product Information
- Brand Fill-Rite
- MFR # MMSS075RSV
- Zoro # G3526722
- UPC # 089404216026
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Hose Inside Dia. | 3/4 in |
Tote Connection Size | 2 ft |
Threaded Connection Size | 3/4 in |
Details
Item | Coupler |
Wetted Materials | Stainless Steel, Viton, EPDM |
Seal Material | Viton |
Features | 3/4 in Horizontal Hose Barb Connection, for use with either RSV or RPV 4-Key container values, Protects fluid purity by allowing dispense only |
Max. Fluid Temp. | 120 Degrees F |
Diesel Exhaust Fluid Compatible | Yes |
Max. Operating Pressure | 38 psi |
Compatible Chemicals | DEF |
Min. Fluid Temp. | 15 Degrees F |
Outlet Angle | 90 Degrees |
Threaded Connection Type | Hose Barb |
For Media Type | DEF |
Body Material | Stainless Steel |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (to 10%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Antifreeze (Coolant), Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate (10%), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Biodiesel, Ammonium Hydroxide, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Lacquer Thinners, Toluene, Xylene, Fresh Water, Salt Water, Deionized Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%), E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Fertilizers, Fungicides, Herbicides, Lithium Grease, Naphtha, Paint, Paint Thinner, Pesticides, Turpentine |
Gear Lube | NT |
Grease | NT |
Description
Coupler, Body Material Stainless Steel, Seal Material Viton, Tote Connection Size 2 ft, Threaded Connection Size 3/4 in, Threaded Connection Type Hose Barb, Hose Inside Dia. 3/4 in, Max. Fluid Temp. 120 Degrees F, Min. Fluid Temp. 15 Degrees F, Max. Operating Pressure 38 psi, Outlet Angle 90 Degrees , Diesel Exhaust Fluid Compatible Yes, Wetted Materials Stainless Steel, Viton, EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Housing, 3.218 Od, 93534-1 (93534-1)
- DAYTON Ball, 25e (770590)
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, Diaphragm, 29 gpm Flow Rate at 10 Ft of Head, 10 ft Cord (506158)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 35 GPM (6PY41)
- FILL-RITE Micron Water Deflecting Filter (F2510HM0)
- FILL-RITE Fuel Transfer Pump Repair Kit (300KTF7794)
- FILL-RITE Discharge Hose, For DEF Pumps (KITDFH20)
- FILL-RITE Pump Repair Kit, For DEF Pumps (KITDFPK)
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- FILL-RITE Fuel Hose, 3/4 in x 12 ft, Neoprene, Brass 3/4 in MNPT x Brass 3/4 in MNPT (FRH07512)
- HUSKY Fuel Hose Swivel, Safe-T-Break 3/4" (006310)
- Fill-Rite Fuel Transfer Accessories