Shop All Fuel Transfer Accessories
Fill-Rite
DC Pump, 10 ft.Power Cord, Rotary Vane
Mfr # RD1212NH
Zoro # G1881391
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline
- Overall Height 7 1/4 in
- Housing Material Aluminum
- Seal Material Buna-N
- Features Portable, Handheld, Gasoline, Kerosene, Ethanol Blends (up to 15%), Methanol Blends (up to 15%), Configurable Inlet and Outlet Flanges, Bypass-Less Construccion, Thermal Proteccion, Quick-Disconnected Power Cable, Self Priming, Portable
Product Information
- Brand Fill-Rite
- MFR # RD1212NH
- Zoro # G1881391
- UPC # 089404225066
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Overall Height | 7 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 17 13/16 in |
Overall Length | 17 7/8 in |
Hose Dia. | 3/4 in |
Inlet Size | 3/4 in NPT |
Outlet Size | 3/4 in NPT |
Hose Length | 8 ft |
Power Cord Length | 10 ft |
Hose Outside Dia. | 3/4 in |
Height Above Container | 4 1/8 in |
Cord Length | 10 ft |
For Container Size | 100 gal |
Description
DC Pump, Max. Head Pressure 16 psi, Max. Outlet Pressure 16 psi, For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline, Rated Voltage 12V DC, Suction Tube OD 1 in, Hose Length 8 ft, Cord Length 10 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) Not Applicable, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, E15, Gasoline, Kerosene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In (MTR100-G)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 52 GPM (PD10A-AAP-GGG)
- FINISH THOMPSON Impeller, PP, Blue (107067-1)
- SIPHON KING Siphon King 24" Utility Hand Pump (48024)
- FILL-RITE Micron Water Deflecting Filter (F2510HM0)
- FILL-RITE DC Pump, 10 ft. P. Cord, Rotary Vane (RD1212NN)
- FILL-RITE Fuel Transfer Pump Repair Kit (100KTF1214)
- FILL-RITE Fuel Transfer Pump Repair Kit (30KTF4919)
- FILL-RITE Pump Repair Kit, For DEF Pumps (KITDFPK)
- FILL-RITE Fuel Hose, 1 in., 12 ft. (FRH10012UL)
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- Fill-Rite Fuel Transfer Accessories