Shop All Fuel Transfer Accessories
Fill-Rite
Automatic Fuel Nozzle, SS, DEF, 3/4 in.
Mfr # FRNS075A
Zoro # G1753412
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Stainless Steel
- Hose Inside Dia. 3/4"
- Includes BSPP Threaded Ends
- Nozzle Material Stainless Steel
- Metered No
Product Information
- Brand Fill-Rite
- MFR # FRNS075A
- Zoro # G1753412
- UPC # 089404215630
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Hose Inside Dia. | 3/4" |
Inlet Size | 3/4 in |
Overall Length | 15 1/2 in |
Spout Length | 6 1/2 in |
Spout Connection Size | 3/4 in |
Spout Discharge Size | 3/4 in |
Description
Drum Pump Nozzle, Overall Length 15 1/2 in, Primary Color Blue, Food Grade No, Compatible Chemicals DEF, Includes BSPP Threaded Ends, Spout Material Stuitless Steel, Max. Operating Pressure 50 psi, Min. Fluid Temp. 15 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Utility and Sump Pump, 115VAC, 110W (A53S24-GRA)
- BELL & GOSSETT Automatic Air Vent, Brass, 1/8 MNPT (67)
- SPRINGER PARTS SP771053 Seal ring PTFE / ECONOL; Replaces Yamada 771053 (SP-771053)
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 24VDC 1.5 to 20 gpm (RFS, 155485)
- FILL-RITE Nozzle Boot Reservoir, Inlet, PP/SS (KITDFNB)
- FILL-RITE Micron Particulate Filter (F2510PM0)
- FILL-RITE Fuel Transfer Pump Repair Kit (300KTF7794)
- FILL-RITE Filter Kt Hydrosorb 3/4 Outlet (1210KTF7019)
- FILL-RITE DEF Nozzle, 3/4" Inlet, 3/4" Outlet, PP/SS (FRDFA075B)
- FILL-RITE 3/4 in. 20 ft. Hose (FRH07520)
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- Fill-Rite Fuel Transfer Accessories