Shop All Gauze & Dressings
Fifthpulse
Stretch Gauze Bandages, Latex and Lint Free, Individually Wrapped, 6PK
Mfr # FMN100529
Zoro # G211906730
product price: $6.19
/pk 6, $1.03/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Latex Free Yes
Product Information
- Brand Fifthpulse
- MFR # FMN100529
- Zoro # G211906730
- UPC # 810084936924
- Country of Origin China
- Category Gauze & Dressings
Details
Color | White |
Item | Gauze Bandage |
Latex Free | Yes |
Description
FifthPulse Stretch Gauze Bandages - Soft, lint-free, and breathable, these gauze rolls are highly absorbent and are great for wounds and bruises. Made from high-quality materials, our gauze bandages are latex-free. Individually wrapped.
- •SOFT MATERIAL: FifthPulse uses only the highest quality materials for its gauze bandage rolls. Designed with maximum comfort and functionality in mind, these gauze rolls will not leave painful marks on bruises or wounds.
- •LATEX-FREE, LINT-FREE: FifthPulse Gauze bandage Rolls are not made with natural rubber latex, so they are suitable for use on individuals with latex-allergies. These gauze bandages are also lint-free, allowing for hassle-free removal and replacement.
- •HIGHLY ABSORBENT: Durable and absorbent, FifthPulse gauze bandages are designed to keep wounds dry and clean, which discourages bacterial and fungal growth. Keeping wounds clean and free of moisture is essential to the healing process..
- •FLEXIBLE AND BREATHABLE: These gauze bandages are made with soft, flexible material that keeps the skin moisture-free. The gauze dressings allow for proper ventilation of wounds, which prevents discomfort and helps the healing process.
- •COMFORTABLE: Made from high-quality materials, FifthPulse Gauze Bandages are gentle against the skin and will not cause painful markings. Each bandage protects healing skin without causing discomfort.
- •INDIVIDUALLY WRAPPED: Each FifthPulse gauze roll is individually wrapped to prevent contamination, ideal for professional and personal use. FifthPulse gauze bandage rolls are single use only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- READY AMERICA Personal Emergency Kit, Fabric Case, 1 Person (70180)
- PERMATEX Cleaner, Hand, Fast Orange Fine Pumice Lotion, Low Profile 1 Gal Bottle W/ Pump (25219)
- BAUSCH + LOMB Personal Eyewash, Bottle, 4 oz. (620252)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 10PK (FP-ABD-10PK)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 20PK (FP-ABD-20PK)
- LIFESCIENCE PLUS BloodSTOP Hemostatic Matrix For External Wounds 1in x 1in, 20/per box (BS-09)
- OASIS Non-Sterile Sponge Gauze, 4in x 4in, 8 Ply, 4000 Per Case (21408C)
- HONEYWELL ABD Pad, 9" L, 5" W, White (065590)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK50 (KCGS019903)
- FIRST AID ONLY 4 in x 4 in Gauze Pads, PK4 (B207)
- Fifthpulse Gauze & Dressings