Shop All Disposable Gloves
Fifthpulse
Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 800 PK
Mfr # FP-FMN100452-4A
Zoro # G706977320
product price: $74.99
/pk 800, $0.09/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 4.5 ml
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical Grade
Product Information
- Brand Fifthpulse
- MFR # FP-FMN100452-4A
- Zoro # G706977320
- UPC # 810084939680
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Gloves |
Material | Nitrile |
Palm Thickness | 4.5 ml |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Features | Extra Thick |
Application | Industrial Use |
Description
FifthPulse gloves are undoubtedly the goldstandard of medical exam gloves and were now happy to offer our newest product Extra Thick gloves This heavy duty disposable glove is 45 mil thick more than 15x the thickness of standard nitrile gloves offering better rip and tear resistance These are excellent reliable options for tasks like cooking cleaning prepping and healthcare work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033YB)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0266-L)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 080)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-2XL/3XL (3137-2XL/3XL)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 50 PK, Black (FP-FMN100429)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 400 PK (FP-FMN100439-4A)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, L, 800 PK (FP-FMN100451-4A)
- FIFTHPULSE Nitrile Disposable Gloves, 3 mil Palm, Nitrile, XL, 150 PK, Violet Blue (FMN100547)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Lilac (FP-N-50-XL-LAV)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Burgundy (FP-N-100-S-BRG)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (25-101 M)
- Fifthpulse Disposable Gloves