Shop All Disposable Gloves
Fifthpulse
FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Yellow
Mfr # FP-N-50-XL-YLW
Zoro # G109176351
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Fifthpulse
- MFR # FP-N-50-XL-YLW
- Zoro # G109176351
- UPC # 810084936801
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Yellow |
Material | Nitrile |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | FMN100 |
Sterile/Non-Sterile | Non-Sterile |
Description
FifthPulse Nitrile Gloves can handle it all, in every setting! Whether the task is medical, industrial, or culinary, our gloves have you and your hands covered! Our bright Yellow nitrile gloves protect your hands from harmful viruses, bacteria, harsh chemicals and more. They are NOT made with latex, rubber, or powder-perfect for sensitive skin types and those with latex allergies! FifthPulse Nitrile Gloves are thick, durable, and come in a variety of colors. For even the toughest and messiest jobs out there, whether at work at home, FifthPulse Nitrile Exam Gloves are up to the task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (SZNGVP9SM1BL)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A010CA01)
- 3M OH&ESD 3M OH&ESD 142-53P71 Large Paint Spray & Pesticide Respirator (142-53P71)
- ANSELL Microflex Integra, Nitrile Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N862)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (FP-N-50-XL-GRN)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Burgundy (FP-N-100-XL-BRG)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Lilac (FP-N-100-XL-LAV)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 200 PK (FP-FMN100429-4A)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Burgundy (FP-N-100-S-BRG)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (FP-N-50-XL-BLK)
- ANSELL FFE-775, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (FFE-775-XXL)
- Fifthpulse Disposable Gloves