Shop All Lab Needles & Syringes
Fifthpulse
60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK
Mfr # FMN100660
Zoro # G611916513
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 60ml
- Color Clear
Product Information
- Brand Fifthpulse
- MFR # FMN100660
- Zoro # G611916513
- UPC # 840331603569
- Country of Origin China
- Category Lab Needles & Syringes
Dimensions
Size | 60ml |
Details
Item | Luer Lock Syringe |
Color | Clear |
Description
When selecting our FifthPulse Luer Lock syringe, consider the specific medical procedure, medication, application and regulatory requirements to choose the most suitable product for your needs.
- •Patient-Friendly Design: For syringes that patients may use themselves, user-friendly for multi-purpose application.
- •Sterility: Like all medical syringes, Luer Lock syringes should be sterile and may be individually packaged to maintain sterility until use.
- •Barrel Capacity: Our Luer Lock syringes come in various sizes and barrel capacities to accommodate different medication volumes and application needs.
- •Graduated Markings: Clear and easy-to-read graduated markings on the barrel for accurate measurement and administration of medications.
- •Leak Prevention: The Luer Lock mechanism ensures a tight and secure connection, minimizing the risk of leakage during medication administration and other applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- DIGI-SENSE Type-T, Fiberglass-Insulated Probe, Mini (08512-83)
- LABCONCO Freestanding Glassware Washer w/Window (402101000)
- ZORO SELECT Buchner Funnel, 350mL, Medium Frit (CG-1402-23)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- HENKE-JECT Disp Syringe, Luer Lock, 20 mL, PK100 (5200.X00V0)
- Fifthpulse Lab Utensils