Shop All Lab Needles & Syringes
Fifthpulse
60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK
Mfr # FMN100669
Zoro # G411916508
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 60ml
- Color Clear
Product Information
- Brand Fifthpulse
- MFR # FMN100669
- Zoro # G411916508
- UPC # 840331603651
- Country of Origin China
- Category Lab Needles & Syringes
Dimensions
Size | 60ml |
Details
Item | Luer Lock Syringe |
Color | Clear |
Description
When selecting our FifthPulse Luer Lock syringe, consider the specific medical procedure, medication, application and regulatory requirements to choose the most suitable product for your needs.
- •Patient-Friendly Design: For syringes that patients may use themselves, user-friendly for multi-purpose application.
- •Sterility: Like all medical syringes, Luer Lock syringes should be sterile and may be individually packaged to maintain sterility until use.
- •Barrel Capacity: Our Luer Lock syringes come in various sizes and barrel capacities to accommodate different medication volumes and application needs.
- •Graduated Markings: Clear and easy-to-read graduated markings on the barrel for accurate measurement and administration of medications.
- •Leak Prevention: The Luer Lock mechanism ensures a tight and secure connection, minimizing the risk of leakage during medication administration and other applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- SP BEL-ART Polypropylene 24-Position Scintillation (F18512-0000)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- CHEMGLASS Needle, 12 In, 18 Guage (CG-3075-41)
- FORTUNA Reusable Glass Syringe, Glass Luer, 30 mL (7.102-44)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- NORM-JECT Plastic Syringe, Luer Slip, 20 mL, PK100 (4200.000V0)
- Fifthpulse Lab Utensils