Shop All Lab Needles & Syringes
Fifthpulse
3ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK
Mfr # FMN100655
Zoro # G211916500
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3ml
- Color Clear
Product Information
- Brand Fifthpulse
- MFR # FMN100655
- Zoro # G211916500
- UPC # 840331603514
- Country of Origin China
- Category Lab Needles & Syringes
Dimensions
Size | 3ml |
Details
Item | Luer Lock Syringe |
Color | Clear |
Description
When selecting our FifthPulse Luer Lock syringe, consider the specific medical procedure, medication, application and regulatory requirements to choose the most suitable product for your needs.
- •Patient-Friendly Design: For syringes that patients may use themselves, user-friendly for multi-purpose application.
- •Sterility: Like all medical syringes, Luer Lock syringes should be sterile and may be individually packaged to maintain sterility until use.
- •Barrel Capacity: Our Luer Lock syringes come in various sizes and barrel capacities to accommodate different medication volumes and application needs.
- •Graduated Markings: Clear and easy-to-read graduated markings on the barrel for accurate measurement and administration of medications.
- •Leak Prevention: The Luer Lock mechanism ensures a tight and secure connection, minimizing the risk of leakage during medication administration and other applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear, PK 2 (GOJ191102CT)
- PERKIN ELMER Calcium, Lumina Hollow Cathode Lamp (N3050114)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- AIR-TITE Syringe, Bulk, 30mL Luer Lock, PK50 (MLB30)
- SCIENTIFIC LABWARES Vial Decapper, 8mm (SWZR-005)
- AIR-TITE Syringe, Bulk, 60mL Luer Lock, PK25 (MLB60)
- Fifthpulse Lab Utensils