Shop All Lab Needles & Syringes
Fifthpulse
20ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK
Mfr # FMN100658
Zoro # G011916519
product price: $9.75
/pk 5, $1.95/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Size 20ml
Product Information
- Brand Fifthpulse
- MFR # FMN100658
- Zoro # G011916519
- UPC # 840331603545
- Country of Origin China
- Category Lab Needles & Syringes
Dimensions
Size | 20ml |
Details
Item | Luer Lock Syringe |
Color | Clear |
Description
When selecting our FifthPulse Luer Lock syringe, consider the specific medical procedure, medication, application and regulatory requirements to choose the most suitable product for your needs.
- •Patient-Friendly Design: For syringes that patients may use themselves, user-friendly for multi-purpose application.
- •Sterility: Like all medical syringes, Luer Lock syringes should be sterile and may be individually packaged to maintain sterility until use.
- •Barrel Capacity: Our Luer Lock syringes come in various sizes and barrel capacities to accommodate different medication volumes and application needs.
- •Graduated Markings: Clear and easy-to-read graduated markings on the barrel for accurate measurement and administration of medications.
- •Leak Prevention: The Luer Lock mechanism ensures a tight and secure connection, minimizing the risk of leakage during medication administration and other applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- BENCHMARK SCIENTIFIC Tube Adapter, For Use with Centrifugues (C3100-ADP)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- ZORO SELECT Faucet, PE/PP, 38mm, Translucent (405654)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- SCIENTIFIC LABWARES Vial Decapper, 8mm (SWZR-005)
- Fifthpulse Lab Utensils