Shop All Lab Needles & Syringes
Fifthpulse
10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK
Mfr # FMN100657
Zoro # G211916531
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10ml
- Color Clear
Product Information
- Brand Fifthpulse
- MFR # FMN100657
- Zoro # G211916531
- UPC # 840331603538
- Country of Origin China
- Category Lab Needles & Syringes
Dimensions
Size | 10ml |
Details
Item | Luer Lock Syringe |
Color | Clear |
Description
When selecting our FifthPulse Luer Lock syringe, consider the specific medical procedure, medication, application and regulatory requirements to choose the most suitable product for your needs.
- •Patient-Friendly Design: For syringes that patients may use themselves, user-friendly for multi-purpose application.
- •Sterility: Like all medical syringes, Luer Lock syringes should be sterile and may be individually packaged to maintain sterility until use.
- •Barrel Capacity: Our Luer Lock syringes come in various sizes and barrel capacities to accommodate different medication volumes and application needs.
- •Graduated Markings: Clear and easy-to-read graduated markings on the barrel for accurate measurement and administration of medications.
- •Leak Prevention: The Luer Lock mechanism ensures a tight and secure connection, minimizing the risk of leakage during medication administration and other applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Dipper, 600mL, 8 Ft (5390-8)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- SONNET INDUSTRIES Sonnet Industries B-189 4 x 30 in. Wide Field Binocular With Carrying Case (B-189)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 60ml, 5/pk, 5PK (SG-2)
- AIR-TITE Syringe, Bulk, 20mL Luer Lock, PK50 (MLB20)
- Fifthpulse Lab Needles & Syringes