Shop All Lab Needles & Syringes
Fifthpulse
10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK
Mfr # FMN100666
Zoro # G211916494
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10ml
- Color Clear
Product Information
- Brand Fifthpulse
- MFR # FMN100666
- Zoro # G211916494
- UPC # 840331603620
- Country of Origin China
- Category Lab Needles & Syringes
Dimensions
Size | 10ml |
Details
Item | Luer Lock Syringe |
Color | Clear |
Description
When selecting our FifthPulse Luer Lock syringe, consider the specific medical procedure, medication, application and regulatory requirements to choose the most suitable product for your needs.
- •Patient-Friendly Design: For syringes that patients may use themselves, user-friendly for multi-purpose application.
- •Sterility: Like all medical syringes, Luer Lock syringes should be sterile and may be individually packaged to maintain sterility until use.
- •Barrel Capacity: Our Luer Lock syringes come in various sizes and barrel capacities to accommodate different medication volumes and application needs.
- •Graduated Markings: Clear and easy-to-read graduated markings on the barrel for accurate measurement and administration of medications.
- •Leak Prevention: The Luer Lock mechanism ensures a tight and secure connection, minimizing the risk of leakage during medication administration and other applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- SIMPORT SCIENTIFIC Plastic 20mL Scintillation Vials, PK 500 (S220)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- ZORO SELECT Wide Mouth Packer Bottle, 500ml, PK12 (3UDE6)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- FORTUNA Glass Syringe, Metal Luer Lock, 30 mL (7.140-44)
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 (5100.X00V0)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- Fifthpulse Lab Utensils