Shop All Pressure Washer Hoses
Fierce Jet
3/8" Grey Smooth Cover 1-Wire 4350 PSI 50Ft Pressure Wash Hose Assembly
Mfr # PWS106-GY-50
Zoro # G004396663
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Max. Working Pressure @ 70 F 4350 psi
- Temp. Range Up To 311º F
- Hose Color Gray
- Max. Temp. Up To 311º F
Product Information
- Brand Fierce Jet
- MFR # PWS106-GY-50
- Zoro # G004396663
- Country of Origin India
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 50 |
Hose Outside Dia. | 0.63 |
Details
Max. Working Pressure @ 70 F | 4350 psi |
Temp. Range | Up To 311º F |
Hose Color | Gray |
Max. Temp. | Up To 311º F |
Description
3/8" Hydrauli-Flex Fierce Jet Grey Smooth Cover 1-Wire 4350 Psi Pressure Wash Hose 100Ft Assembly Male Npt, Male Pipe Swivel, Black Bend Restictors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Gilmour 25-34075 Garden Hose, 75 ft L, Rubber/Vinyl (840751-1002)
- AMERICAN WIRE TIE Wire Ties, 16" 16 Ga B/A , 2.5M/Bd, 2500PK (16BA16-DOMNY)
- AFTERMARKET New Fuel Filter Fits MTD Fits Cub Cadet 951-12296 751-10358 751-12296 951-10358A (FIG70-0148)
- COLLOMIX Hand-Held Mixer, 110V, 2-7/64 HP (XO6R)
- FIERCE JET 3/8" Grey Smooth Cover 1-Wire 4350 PSI 100Ft Pressure Wash Hose Assembly (PWS106-GY-100)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023796)
- A.R. NORTH AMERICA Hose, 25ft., x1/4", 22mmx22mm (40110)
- WESTWARD Pressure Washer Hose, 20 ft. (60TA32)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- SIMPLE GREEN Pressure Washer House (2310000418232)
- Fierce Jet Pressure Washer Hoses