Shop All Pressure Washer Hoses
Fierce Jet
3/8" Grey Smooth Cover 1-Wire 4350 PSI 100Ft Pressure Wash Hose Assembly
Mfr # PWS106-GY-100
Zoro # G104396662
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Max. Working Pressure @ 70 F 4350 psi
- Temp. Range Up To 311º F
- Hose Color Gray
- Hose Outside Dia. 0.63
Product Information
- Brand Fierce Jet
- MFR # PWS106-GY-100
- Zoro # G104396662
- Country of Origin India
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 100 |
Hose Outside Dia. | 0.63 |
Details
Max. Working Pressure @ 70 F | 4350 psi |
Temp. Range | Up To 311º F |
Hose Color | Gray |
Max. Temp. | Up To 311º F |
Description
3/8" Hydrauli-Flex Fierce Jet Grey Smooth Cover 1-Wire 4350 Psi Pressure Wash Hose 50Ft Assembly Male Npt, Male Pipe Swivel, Black Bend Restictors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Sun Joe UV Indoor Insect Trap for flying pests (SJ-BZ15W-BLK)
- MTD Cable-Control B&S (946-04465A)
- PANACEA TERRARIUM W/STAND 4.5""D (82149)
- STENS Ignition Module For Kohler KT740-3002, KT740-3003, KT740-3011 (055-706)
- FIERCE JET 3/8" Grey Smooth Cover 1-Wire 4350 PSI 50Ft Pressure Wash Hose Assembly (PWS106-GY-50)
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEWG0102GGG602)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023796)
- A.R. NORTH AMERICA Hose, 100ft., 1/2" (989400325)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- MI-T-M Non Marking Hose (15-0392)
- RMX INDUSTRIES Blubird Replacement Lead Hose For Blbbbr1250 (BLBBBLD1203RL)
- Fierce Jet Pressure Washer Hoses