Shop All Work Shirts
Fieldsheer
Mobile Cooling Series Shirt, L, PolyesterSpandex, Morel, Crew Neck Collar, Long, Raglan Sleeve
Mfr # MCMT05340421
Zoro # G807388926
product price: $47.99
/ea
Sold in multiples of 20 for $959.80
$959.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Morel
Product Information
- Brand Fieldsheer
- MFR # MCMT05340421
- Zoro # G807388926
- UPC # 78928656395
- Country of Origin China
- Category Work Shirts
Dimensions
Size | L |
Details
Item | Long Sleeve Cooling Shirt |
Color | Morel |
Description
Designed for all day protection from sun and heat, the Fieldsheer Mobile Cooling long sleeve Shirt is perfectly suited for all outdoor activities, whether you're hard at work or enjoying your favorite recreational pursuit Keep your core cool, your skin dry and protected from harmful UV rays Utilizing Drirelease technology to offer powerful moisture wicking the long sleeve Mobile Cooling shirt dries 4x faster than traditional knits and is ideal for every warmer climate Fieldsheer's Mobile Cooling long sleeve Shirt delivers unparalleled moisture wicking, evaporation and cooling technology designed to provide cooling comfort for any activity Keep your core cool, whether you're working in hot environments or going for a light hike in the summer Environmentally conscious Drirelease fabric is produced with 92 recycled polyester that wicks moisture away from the body and dries 4x faster than traditional polyester fabrics Sunsheer UV protection factor of 50 plus blocks 98 of harmful UV rays providing another layer of protection and comfort Soft and lightweight, the Mobile Cooling long sleeve Shirt can reduce the skin's temperature by 7 deg and make it ideal for active days in hightemperatures for any activity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 9.5 Womens Combat Boot Steel Work Boot (429139BLK095)
- OCCUNOMIX OccuNomix Value Flame Resistant Non-ANSI Solid Vest Yellow, L/XL, LUX-XFR-HVYL/XL (LUX-XFR-HVYL/XL)
- PORTWEST Hi-Vis T Shirt, L (S478)
- PLAYBACK Cincinnati Bengals Bracelet with Dangling Football Pendant (PL1101919)
- RED KAP Mns Ls Motorsports Shirt, 4XL (SP18RN RG 4XL)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, M (UHV856YLW-M)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- Fieldsheer Work Shirts