Shop All Cooling Vests and Jackets
Fieldsheer
Hydrologic, Mobile Cooling Series Vest, 2XL, Polyester, Gray, VNeck Collar, Zipper Closure
Mfr # MCUV05240621
Zoro # G707716379
product price: $60.65
/ea
Sold in multiples of 20 for $1,213.00
$1,213.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fieldsheer
- MFR # MCUV05240621
- Zoro # G707716379
- UPC # 78928651130
- Country of Origin Bangladesh
- Category Cooling Vests and Jackets
Description
Designed to deliver quick, water activated comfort and cooling, the mobile Cooling Hydrologic vest by Fieldsheer keeps you cool whether you're working outside in hightemperatures or pursuing your favorite outdoor activity in warmer climates Hydrologic's Super Absorbent Polymer SAP fabric interlining absorbs and holds water for lasting comfort and cooling Saturate the cooling vest in water for 1 to 2 min, wring out excess water and place over your clothing The cooling vest utilizes evaporative cooling to reduce core temperatures and maintain a safe, comfortable temperature in even the hottest conditions Made from low profile, lightweight materials, the vest easily stows away when not in use and is ideal for active lifestyles in hot climates Fieldsheer Mobile Cooling technology delivers quick, water activated cooling performance without sacrificing comfort Whether you're working outside in hightemperatures or enjoying a relaxing summer hike, the Mobile Cooling Hydrologic vest provides cool comfort so you can stay outdoors longer The quilted Hydrologic vest keeps you comfortable in even the hottest conditions by combining robust absorption with quick evaporative technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SCHOLL ODOR X FOOT POWDER Dr Scholl's OdorX BootFoot Powder 625 oz (90000065)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-CRHLREG)
- MAXIT Winter Liner, Brown, Universal (101415309)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ALLEGRO INDUSTRIES Vortex Cooling Vest W Cooler (8300)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, 2XL (6689)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - S (6668)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, L (6689)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 3XL (6667)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Green, M (6689)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, 3XL (6689)
- Fieldsheer Workwear and Protective Clothing