Shop All Furnace and Heater Parts
Field Controls
Vent Damper, 7-1/16 in L x 11-7/8 in H, SS
Mfr # GVD-7PL
Zoro # G2470688
product price: $239.22
/ea
Free Shipping & Returns
$239.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 7 in
- Material Stainless Steel
- Voltage 24 V
- Height 11 7/8 in
- Length 7 1/16 in
Product Information
- Brand Field Controls
- MFR # GVD-7PL
- Zoro # G2470688
- UPC # 090747578146
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 7 in |
Height | 11 7/8 in |
Length | 7 1/16 in |
Overall Width | 7 1/8 in |
Overall Diameter | 7 in |
Overall Height | 11 7/8 in |
Overall Length | 7 1/8 in |
For Nominal Duct Diameter | 7 in |
Description
SS Motrzd Vent Dampr,7.1 In.L 11.9 In.H 7.1 In.W, For Nominal Duct Diameter 7 in, Damper Application Vent, Number of Panels Not Applicable, Overall Height 11 7/8 in, Overall Length 7 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Not Applicable, Overall Width 7 1/8 in, Frame Material Thickness 0.024 in, Blade Material Stainless Steel, Maximum Air Pressure Not Applicable, Overall Diameter 7 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH T-Handle, 12-24, Male Thread (13001)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-1/2 in x 1/2 in, Obround, PK 2 (T180-2-3/4X3-1/2X1/2OB-PK2)
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. (HDC15014)
- HONEYWELL HOME COOL ONLY MECHANICAL THERMOSTAT, PREMIER WHITE (T812D1009)
- FIELD CONTROLS Swg-3W/Tube Power Venter (SWG-3W/TUB)
- FIELD CONTROLS Vent Damper, 6-1/16 in L x 9-7/8 in H, SS (GVD-5PL)
- FIELD CONTROLS Sk-3 Chimney Cap With 3" (SK-3)
- FIELD CONTROLS Vent Damper, 6-1/16 in L x 8-7/8 in H, SS (GVD-4PL)
- FIELD CONTROLS Sk-5 Chimney Cap With 5" (SK-5)
- FIELD CONTROLS Sk-4 Chimney Cap With 4" (SK-4)
- HEIL QUAKER Heat Exchanger with Burner Assembly (1172639)
- Field Controls Furnace and Heater Parts