Shop All Furnace and Heater Parts
Field Controls
Vent Damper, 6-1/16 in L x 8-7/8 in H, SS
Mfr # GVD-4PL
Zoro # G2470715
product price: $217.12
/ea
Free Shipping & Returns
$217.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Material Stainless Steel
- Voltage 24 V
- Height 8 7/8 in
- Length 6 1/16 in
Product Information
- Brand Field Controls
- MFR # GVD-4PL
- Zoro # G2470715
- UPC # 090747575152
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 4 in |
Height | 8 7/8 in |
Length | 6 1/16 in |
Overall Width | 6 1/8 in |
Overall Diameter | 4 in |
Overall Height | 8 7/8 in |
Overall Length | 6 1/8 in |
For Nominal Duct Diameter | 4 in |
Description
SS Motrzd Vent Dampr,6.1 In.L 8.9 In.H 6.1 In.W, For Nominal Duct Diameter 4 in, Damper Application Vent, Number of Panels Not Applicable, Overall Height 8 7/8 in, Overall Length 6 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Not Applicable, Overall Width 6 1/8 in, Frame Material Thickness 0.024 in, Blade Material Stainless Steel, Maximum Air Pressure Not Applicable, Overall Diameter 4 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable, Damper Type Dynamic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 4 in. ID x 25 ft. Length (01-225)
- DAYTON Motor (VE1YNW8MG)
- NU-CALGON Refrigeration Oil, 1 gal (4316-76)
- FIELD CONTROLS Vent Damper, 6-1/16 in L x 9-7/8 in H, SS (GVD-5PL)
- FIELD CONTROLS Ck-92Fvp Draft Hood System (CK-92FVP)
- FIELD CONTROLS Sk-5 Chimney Cap With 5" (SK-5)
- FIELD CONTROLS Sensor 2002 Thermistor Probe Assembly (094021A0205)
- FIELD CONTROLS Cv-4Vr Stainless Steel Vent (CV-4VR)
- FIELD CONTROLS Swg Super Lube Lube Oil For Swg (SWG)
- MARATHON 0.25 Hp Variable Speed Motor, 3 Phase, 1800 Rpm (Y500)
- Field Controls Furnace and Heater Parts