Shop All Lab Equipment Parts
Field Controls
UV Lamp, 17 in L Bulb
Mfr # 17LAMP
Zoro # G402575707
Free Shipping & Returns
$95.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty Length 1 yr
- Compatible Manufacturer Model Number Mfr. No. UV-17FM
- Bulb Rated Life 9,000 hr
- Bulb Length 17 in
- Number of Bulbs 1
Product Information
- Brand Field Controls
- MFR # 17LAMP
- Zoro # G402575707
- UPC # 090747858637
- Country of Origin Hungary
- Category Lab Equipment Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Bulb Length | 17 in |
Details
Item | UV Lamp |
Compatible Manufacturer Model Number | Mfr. No. UV-17FM |
Bulb Rated Life | 9,000 hr |
Number of Bulbs | 1 |
Description
UV Lamp, Bulb Length 17 in, Compatible Grainger Part Number 56HW35, Compatible Manufacturer Model Number Mfr. No. UV-17FM, Number of Bulbs 1, Bulb Rated Life 9,000 hr, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- GLOBE SCIENTIFIC Sample cup, 4mL, PS, 1000PK (110811)
- AMSCOPE Pair of Super Widefield 10X Microscope Eyepieces (30mm) (EP10X30)
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- KERSHAW ANALYST; Knife (2062ST)
- SP BEL-ART Write-On Label Tape Rainbow Pack, 3, PK6 (F13463-0600)
- CINCINNATI SURGICAL Dissecting Blade, Size 22, 100/PK (248176)
- Field Controls Lab Equipment Parts