Shop All Induced Draft Blowers
Field Controls
Power Venter, 115, Galvanized Steel, 8 3/4 in H.
Mfr # PVG-600
Zoro # G2470907
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 5
- Type Power Venter
- Voltage 115
- Depth (In.) 8 1/2 in
- Construction Material Galvanized Steel
Product Information
- Brand Field Controls
- MFR # PVG-600
- Zoro # G2470907
- UPC # 090747169108
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 5 |
Depth (In.) | 8 1/2 in |
Height (In.) | 8 3/4 in |
Vent Pipe Dia. (In.) | 5 |
Width (In.) | 9 3/4 in |
Max. Pipe Length 300 | 4 |
Minimum Vent Pipe Diameter | 5 in |
For Vent Pipe Diameter | 5 in |
Outlet Diameter | 5 in |
Inlet Diameter | 5 in |
Overall Height | 8 3/4 in |
Overall Depth | 8 1/2 in |
Maximum Vent Pipe Diameter | 5 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 9 3/4 in |
Outlet Height | 3 1/4 in |
Outlet Width | 3 5/8 in |
Wheel Diameter | 4 1/4 in |
Description
Power Venter, Application Furnaces, For Fuel Type LP, Natural Gas, For Appliance Type Boilers, Furnaces, Water Heaters, Maximum Vent Pipe Diameter 5 in, Minimum Vent Pipe Diameter 5 in, Maximum Heater BTU Input for Gas Appliance 610,000 BtuH, Maximum Heater BTU Input for Oil Appliance Not Applicable, Inlet Diameter 5 in, Outlet Diameter 5 in, For Vent Pipe Diameter 5 in, Compatible with Brand Tjernlund, Replacement For Manufacturer Model Number HS1, HST-1, HSUL-1, Nameplate Voltage 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- MARADYNE Air Return Grill, 2.75"x12" (2223)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- VORNADO AIR Filter Hepa Repl F/Ac350-Ac550 (MD1-0022)
- FIELD CONTROLS Control Kit, 30 V, Galvanized Steel (CK-20FV)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-6S)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 9 in H., 4 Inlet and Outlet Dia. (SWG-4HD)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVO-300)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 11 1/2 in H. (SWG-4HDS)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 14 in H., 8 Inlet and Outlet Dia. (SWG-8)
- PACKARD Combustion Motor Kit, 115V, Metal, 2 3/8 in H. (65569)
- Field Controls Induced Draft Blowers