Shop All Induced Draft Blowers
Field Controls
Power Venter, 115, Galvanized Steel, 7 1/2 in H.
Mfr # PVG-300
Zoro # G2470916
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 4 in
- Type Power Venter
- Voltage 115
- Depth (In.) 7 in
- Construction Material Galvanized Steel
Product Information
- Brand Field Controls
- MFR # PVG-300
- Zoro # G2470916
- UPC # 090747169207
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 4 in |
Depth (In.) | 7 in |
Height (In.) | 7 1/2 in |
Vent Pipe Dia. (In.) | 4 |
Width (In.) | 9 1/4 in |
Max. Pipe Length 300 | 4 |
Maximum Vent Pipe Diameter | 4 in |
For Vent Pipe Diameter | 4 in |
Inlet Diameter | 4 in |
Overall Width | 9 1/4 in |
Outlet Width | 3 in |
Outlet Diameter | 4 in |
Minimum Vent Pipe Diameter | 4 in |
Overall Depth | 7 in |
Outlet Height | 2 1/2 in |
Overall Height | 7 1/2 in |
Manufacturer Warranty Length | 18 mo |
Wheel Diameter | 3 3/4 in |
Description
Power Venter, Application Furnaces, For Fuel Type LP, Natural Gas, For Appliance Type Boilers, Furnaces, Water Heaters, Maximum Vent Pipe Diameter 4 in, Minimum Vent Pipe Diameter 4 in, Maximum Heater BTU Input for Gas Appliance 310,000 BtuH, Maximum Heater BTU Input for Oil Appliance Not Applicable, Inlet Diameter 4 in, Outlet Diameter 4 in, For Vent Pipe Diameter 4 in, Compatible with Brand Tjernlund, Replacement For Manufacturer Model Number HS1, HST-1, HSUL-1, Nameplate Voltage 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24 in. x 30 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (24301.12 12PK)
- MAMAC Transducer (HU-224-2-MA)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- YELLOW JACKET Replacement Vacuum Sensor (69087)
- FIELD CONTROLS Dip-1 Fan Control For Gas Or (DIP-1)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-6S)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 11 1/2 in H. (SWG-4HDS)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-100)
- FIELD CONTROLS Di-1 Draft Inducer Gas Or Oil (DI-1)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 14 in H., 8 Inlet and Outlet Dia. (SWG-8)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- Field Controls Induced Draft Blowers