Field Controls

Power Venter, 115, Aluminum Steel, 9 in H., 4 Inlet and Outlet Dia.


product price: $979.03
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Inlet and Outlet Dia. (In.) 4
  • Type Power Venter
  • Voltage 115
  • Depth (In.) 9 7/32 in
  • Cut Out Required 7-1/4 in
See all product information

Product Information

Dimensions

Inlet and Outlet Dia. (In.) 4
Depth (In.) 9 7/32 in
Height (In.) 9 in
Vent Pipe Dia. (In.) 4
Width (In.) 9 in
Max. Pipe Length 300 100
Outlet Width 2 1/8 in
Cutout Size 7 1/4 in
Maximum Vent Pipe Diameter 4 in
Outlet Diameter 4 in
Wheel Diameter 4 1/8 in
Minimum Vent Pipe Diameter 3 in
Overall Depth 9 1/8 in
For Vent Pipe Diameter 5 in
Manufacturer Warranty Length 18 mo
Outlet Height 2 1/8 in
Overall Width 9 in
Overall Height 9 in
Inlet Diameter 4 in

Details

Item Power Venter
Type Power Venter
Voltage 115
Cut Out Required 7-1/4 in
Construction Material Aluminum Steel
Amps 1.7
Includes 4 in MG-1 Draft Control, CK-43F Control Kit, SWG Power Venter
Remarks Used to Exhaust Heating Appliances
Agency Compliance ETL
Application Furnaces
Watts 138 W
BtuH Input 170,000
Duct Temp. Deg. (F) 550 Degrees F
Standards cETL Listed, ETL Listed
Current 1.7 A
Maximum Heater BTU Input for Gas Appliance 170,000 BtuH
Motor Type Permanent Split Capacitor
For Fuel Type LP, Natural Gas, Oil
Maximum Fan Speed 3,000 RPM
Compatible with Brand Universal
Maximum Heater BTU Input for Oil Appliance 151,000 BtuH
Nameplate Voltage 115V AC
Outlet Shape Rectangular
Maximum Motor Speed 3,000 RPM
Maximum Inlet Air Temperature 550 Degrees F
Housing Material Aluminum Steel
Wheel Type Forward-Curved
Power Consumption 138 W
Phase 1
Maximum Static Pressure 1 in wc
For Appliance Type Natural Gas, LP Gas and Fuel Oil Appliances
Airflow @ 0.000 in SP 0.379 cfm
Wheel Material Steel
Blower Type Sidewall Power Venter

Description

Power Venter, Application Furnaces, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Natural Gas, LP Gas and Fuel Oil Appliances, Maximum Vent Pipe Diameter 4 in, Minimum Vent Pipe Diameter 3 in, Maximum Heater BTU Input for Gas Appliance 170,000 BtuH, Maximum Heater BTU Input for Oil Appliance 151,000 BtuH, Inlet Diameter 4 in, Outlet Diameter 4 in, For Vent Pipe Diameter 5 in, Compatible with Brand Universal, Nameplate Voltage 115V AC, Phase 1, Current 1.7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.