Shop All Air Cleaners and Accessories
Field Controls
Portable Air Cleaner, 647 cfm Air Flow
Mfr # TRIO-PRO
Zoro # G802575697
product price: $1,415.00
/ea
Free Shipping & Returns
$1,415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 647 cfm
- Width 11 to 20 in
- Voltage 120 V AC
- Height 31 to 40 in
- Overall Depth 15 1/4 in
Product Information
- Brand Field Controls
- MFR # TRIO-PRO
- Zoro # G802575697
- UPC # 090747955107
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 31 to 40 in |
Overall Depth | 15 1/4 in |
Overall Width | 18 5/8 in |
Overall Height | 31 in |
Manufacturer Warranty Length | 1 yr Limited |
Power Cord Length | 6 ft |
Description
Portable Air Purifier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Power Supply Adapter for NP4DLM/NP2DLM (NAPS1)
- SELKIRK THIMBL WAL BVNT4""4RV-WT (187704)
- HONEYWELL Dr90A3000 Truedry Dr90 Whole (DR90A3000)
- CHAMPION COOLER Bearing (110358)
- FIELD CONTROLS UVC Air Purifier REPL Lamp, 13in L, 2PK, (TP-LAMP)
- ZORO SELECT Air Purifier (786A16)
- PURISYSTEMS AIR FILTER SYSTEM -SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 500 HANGING AIR FILTER W/RF REMOTE (PuriCare 500)
- OMNI CLEANAIR Portable Air Cleaner 600-1200 CFM, 1 HP (OCA1200-001)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- TRION Media Air Cleaner (AIR BEAR SUPREME 20X20)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 3-Stage Filter System (X-2800)
- Field Controls Air Cleaners and Accessories